Abbotsford
phif40wwmetric

SIGNIFY 704999 LAMP FLUOR 48in 40W T12METRIC 3K 704999

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:704999

Specifications

Brand Name Signify Item Name T12 Fluorescent Lamp
Type Linear Wattage 40 W
Color Temperature 3000 K Maximum Overall Length 48 in

Packages

1 - UNIT - 1 30 - UNIT - (30)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok