![phif40t12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394459748.jpg?preset=medium)
SIGNIFY 4 ft 40W 5000K ALTO T12 G13 Base Rapid Start Fluorescent Lamp
Description
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.FEATURES AND BENEFITS:• Up to 90 CRI• Operates on magnetic or electronic ballast• Direct retrofit for current T12 solution• Low mercury and TCLP compliant• Reduced maintenance costs with fewer relamping cycles• The EPA's TCLP test is used to determine if an item can be managed as hazardous or non-hazardous waste. Philips ALTO and ALTO II lamps are TCLP compliant and can be managed as non-hazardous waste.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F40T12/C50SUPREME/ALTO 30PK |
Bulb Shape | T12 | Bulb Base | G13 Medium |
Wattage | 40 W | Lumens | 2545 lm |
Color Temperature | 5000 K | Average Life | 24000 hr |
Light Color | C50 Supreme | Color Rendering Index (CRI) | 90 |
Diameter | 26 mm | Height | 1.5 in |
Width | 1.500 in | Maximum Overall Length | 1219.2 mm |
Application | General Use | UPC | 046677423896 |
Packages
30 - UNIT - (30) | 720 - SKID - 720 |