Abbotsford
phif40t12cwaltosup

SIGNIFY 423889 4 ft 40W 4100K ALTO T12 High CRI Lamp, White

Price $5.81 / EA Eco fees: $0.40
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:423889

Description

Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp. F40T12 CW Supreme ALTO. Base: Single Pin [Single Pin Fluorescent] - Base Information: Green Base - Bulb: T12 - Watts: 40 W - Rated Avg. Life: 24000 hr - Energy Saving - Color Designation: Cool White Supreme - Color Temperature: 4100 K - Initial lumen: 2600 Lm - Design Mean Lumens: 2250 Lm - Mercury (Hg) Content: 4.4 mg - Color Rendering Index: 89 Ra8.

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Bulb Base Group Bi-Pin Designation F40T12/CWSUPREME/ALTO
Bulb Shape T12 Bulb Base G13 Medium
Wattage 40 W Lumens 2600 lm
Color Temperature 4100 K Average Life 20000 hr
Light Color Cool White Supreme Color Rendering Index (CRI) 89
Voltage Rating 817 V Diameter 26 mm
Maximum Overall Length 1219.2 mm Application General Use
UPC 046677423889

Packages

30 - UNIT - (30) 720 - SKID - 720
This website uses cookies to ensure you get the best experience on our website. Read more
Ok