![phif40t12cwaltotg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394459748.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 40W Philips T12 ALTO Technology High CRI Lamp, Cool White
Description
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp. F40T12 CW Supreme/ALTO TG - 32 Watt - T12 Linear Fluorescent Tube - Wattage 40 Watt - Base Information: Green Base - Bulb Shape T12 - Bulb Type F40T12 - Base Type: Medium Bi-Pin - Color Temperature: 4100 Kelvin - CRI 89 - Length: 48 Inch. - Life Hours: 24000 - Lumens Initial: 2600 - Lumens Mean: 2250 - Mercury (Hg) Content: 4.4 mg
Specifications
Brand Name | Philips Lighting | Sub Brand | PHILIPS |
Item Name | T12 Linear Fluorescent | Type | Tuff Guard Coated |
Bulb Base Group | Bi-Pin | Designation | F40T12/CWSUPREME/ALTO TG |
Bulb Shape | T12 | Bulb Base | G13 Medium |
Wattage | 40 W | Lumens | 2600 lm |
Color Temperature | 4100 K | Average Life | 30000 hr |
Light Color | Cool White Supreme | Color Rendering Index (CRI) | 89 |
Voltage Rating | 818 v | Diameter | 26 mm |
Height | 1.5 in | Width | 47.750 in |
Maximum Overall Length | 1219.2 mm | Standards | 83A |
Application | General Use | UPC | 046677424008 |
Packages
30 - UNIT - (30) |