![phif40t12nxalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/451448109.jpg?preset=medium)
PHILIPS LIGHTING 423186 48 inch 40W 3500K ALTO T12 High CRI Lamp, White
Description
PHILIP LIGHTING, VOLTAGE RATING: 001 V, WATTAGE: 40 W, COLOR RENDERING INDEX: 87, BASE: Medium Bipin, LIFE AVERAGE RATED: 24,000 H, COLOR TEMP: 3500 K, LIGHT OUTPUT: 2500 Lumens
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F40T12/NX/ALTO 30PK |
Bulb Shape | T12 | Bulb Base | G13 Medium |
Wattage | 40 W | Lumens | 2550 lm |
Color Temperature | 3500 K | Average Life | 7500 hr |
Light Color | Neutral Deluxe | Color Rendering Index (CRI) | 88 |
Voltage Rating | 42 V | Diameter | 26 mm |
Height | 1.5 in | Width | 1.500 in |
Maximum Overall Length | 1219.2 mm | Application | General Use |
UPC | 046677423186 |
Packages
30 - UNIT - (30) | 720 - SKID - 720 |