![phif42t12dho](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692215.jpg?preset=medium)
SIGNIFY 141366 42-inch 55W 6500K T12HO Fluorescent Lamp
Description
T12 Fluorescent Lamps. High Output
Specifications
Brand Name | Philips Lighting | Item Name | T12 Fluorescent Lamp |
Type | Double-End, High Output, Linear | Bulb Base Group | Recessed Double Contact |
Bulb Overall Shape | Tube | Designation | F42T12/D/HO |
Bulb Shape | T12 | Bulb Base | R17d |
Wattage | 55 W | Lumens | 3000 lm |
Color Temperature | 6500 K | Average Life | 9000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 73 |
Maximum Overall Length | 42 in | UPC | 046677141363 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |