![phif64t12cwho](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692308.jpg?preset=medium)
PHIL F64T12/CW/HO-15PK 355784 F64T1
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F64T12/CW/HO 15PK - Color/Finish: Cool White - Color Temperature: 4,100K - Average Lifetime: 12000 hours - Lumens (light output): 5600 - CRI: 62
Specifications
Brand Name | Philips Lighting | Item Name | T12 Fluorescent Lamp |
Type | High Output | Designation | F64T12/CW/HO |
Bulb Shape | T12 | Bulb Base | R17d |
Wattage | 80 W | Lumens | 5600 lm |
Color Temperature | 4100 K | Average Life | 12000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 62 |
Maximum Overall Length | 1625.6 mm | Application | General |
UPC | 046677355784 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |