![phif64t12dho](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692340.jpg?preset=medium)
SIGNIFY 355842 LAMP FLUOR 64in 80W T1265K 355842
Description
F64T12/D/HO Straight T12 Fluorescent Tube Light Bulb - 15PK - 80 watt - 64 - T12 - Recessed Double Contact (R17d) Base - High Output - Color/Finish: Daylight - Color Temperature: 6,500K - Average Lifetime: 12000 hours - Lumens (light output): 4900 - CRI: 79.
Specifications
Brand Name | Signify | Item Name | T12 Fluorescent Lamp |
Type | High Output, Straight | Bulb Base Group | Recessed Double Contact |
Bulb Overall Shape | Tube | Designation | F64T12/D/HO |
Bulb Shape | T12 | Bulb Base | R17d |
Wattage | 80 W | Lumens | 4900 lm |
Color Temperature | 6500 K | Average Life | 12000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 79 |
Maximum Overall Length | 1625.6 mm | Application | General |
UPC | 046677355845 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |