![phif60t12cw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696796.jpg?preset=medium)
SIGNIFY 355636 LAMP FLUOR 60in 50W T124100K 355636
Description
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F60T12/CW. 50 Watt - T12 Fluorescent - Fa8 Base - Lamp Base: Single Pin - 4100K - Color Rendering Index: 62 Ra8 - Case of 15.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Fluorescent Lamp |
Bulb Base Group | Single-Pin | Designation | F60T12/CW |
Bulb Shape | T12 | Bulb Base | Fa8 |
Wattage | 50 W | Lumens | 3450 lm |
Color Temperature | 4100 K | Color Rendering Index (CRI) | 62 |
Maximum Overall Length | 1524 mm | Application | General |
UPC | 046677355630 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |