![phif60t12cwho](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/383628412.jpg?preset=medium)
SIGNIFY 35566-9 60-inch 75W 4100K Philips T12 High Output Fluorescent Lamp
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F60T12/CW/HO Straight T12 Fluorescent Tube Light Bulb. 75 watt - 60 - T12 - Recessed Double Contact (R17d) Base - 4,100K - Cool White - High Output - Color/Finish: Cool White - Color Temperature: 4,100K - Average Lifetime: 12000 hours - Lumens (light output): 5150 - CRI: 62
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |