![phif72t12cwalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692304.jpg?preset=medium)
PHILIPS LIGHTING 72 inch 56W Philips T12 Slimline Fluorescent Lamp, White
Description
Lamp fluorescent, generic brand, instant start (IS).
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | Fluorescent | Bulb Overall Shape | Rod |
Designation | F72T12/CW/SLM/IS/FA8 | Bulb Shape | T12 |
Bulb Base | FA8 | Wattage | 50 W |
Lumens | 4450 lm | Color Temperature | 4100 K |
Average Life | 12000 hr | Light Color | 641 Cool White |
Color Rendering Index (CRI) | 62 | Start Type | Instant |
Diameter | 38 mm | Height | 1.5 in |
Width | 1.500 in | Maximum Overall Length | 1830 mm |
Application | General Use | UPC | 046677369897 |
Packages
15 - UNIT - (15) | 675 - SKID - 675 |