PHILIPS LIGHTING 72 inch 85W 4100k ALTO T12 High Output Fluorescent Lamp, Cool White
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | High Output | Designation | F72T12/CW/HO/RS/R17D |
Bulb Shape | T12 | Bulb Base | R17D |
Wattage | 85 W | Lumens | 6350 lm |
Color Temperature | 4100 K | Average Life | 12000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 62 |
Start Type | Rapid | Maximum Overall Length | 1828.8 mm |
Application | General Use | UPC | 046677366513 |
Packages
15 - UNIT - (15) | 675 - SKID - 675 |