
PHILIPS LIGHTING 72 inch 85W ALTO T12 High Output Fluorescent Lamp
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F72T12/D/HO ALTO 15PK - Color/Finish: Daylight - Color Temperature: 6,500K - Average Lifetime: 12000 hours - Lumens (light output): 5600 - CRI: 79.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | High Output | Designation | F72T12/D/HO ALTO 15PK |
Bulb Shape | T12 | Bulb Base | R17D |
Wattage | 85 W | Lumens | 5600 lm |
Color Temperature | 6500 K | Average Life | 12000 hr |
Light Color | Day Light | Color Rendering Index (CRI) | 79 |
Diameter | 38.1 MM | Maximum Overall Length | 1828.8 mm |
Application | General Use | UPC | 046677366537 |
Packages
15 - UNIT - (15) | 675 - SKID - 675 |