![phif72t12wwalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696571.jpg?preset=medium)
SIGNIFY 366617 6ft 56W 3000K T12 Fluorescent Lamp
Description
Slimline ALTO Fluorescent Philips Light Bulb - F72T12 WW ALTO - 56 watt - 72 - T12 - Single Pin - (Fa8) Base - 3,000K - Base: Single Pin [Single Pin Fluorescent] - Base Information: Green Base - Bulb: T12 - Color Rendering Index: 53 Ra8 - Color Designation: Warm White - Color Temperature: 3000 K - Initial Lumens: 4550 Lm
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO, Slimline |
Item Name | Fluorescent Light Bulb | Type | Straight |
Bulb Base Group | Single-Pin | Bulb Overall Shape | Tube |
Designation | F72T12/WW/ALTO | Bulb Shape | T12 |
Bulb Base | Fa8 | Wattage | 56 W |
Lumens | 4550 lm | Color Temperature | 3000 K |
Average Life | 12000 hr | Light Color | Natural White |
Color Rendering Index (CRI) | 53 | Width | 1-1/2 in |
Maximum Overall Length | 72 in | UPC | 046677366612 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |