Abbotsford
phif84t12cwho

PHILIPS LIGHTING 84 inch 100W Philips ÀLTO T12 High Output Fluorescent Lamp, Cool White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:234484

Description

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F84T12 CW HO ALTO 1LP - 100 Watt - T12 Linear Fluorescent Tube - Base Information: Green Base - Bulb Shape T12 - Bulb Type F84T12 - Base Type: R17d [Recessed Double Contact Bay (RDC Bay-Fluorescent)] - Color Temperature: 4100 Kelvin - CRI 82 - Length: 84 Inch. - Life Hours: 12000 - Lumens Initial: 7490 - Lumens Mean: 6800 - Mercury (Hg) Content: 6.8 mg - Case of 15

Packages

1 - UNIT - 1 15 - UNIT = (15) 675 - UNIT - 675
This website uses cookies to ensure you get the best experience on our website. Read more
Ok