![phif84t12dhoalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193765436.jpg?preset=medium)
PHILIPS LIGHTING 84 inch 100W Philips ALTO T12 High Output Fluorescent Lamp, White
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F84T12 D HO ALTO 1LP - 100 Watt - T12 Linear Fluorescent Tube - Base Information: Green Base - Bulb Shape T12 - Bulb Type F84T12 - Base Type: R17d [Recessed Double Contact Bay (RDC Bay-Fluorescent)] - Color Temperature: 6500 Kelvin - CRI 79 - Length: 84 Inch. - Life Hours: 12000 - Lumens Initial: 6625 - Lumens Mean: 6000 - Mercury (Hg) Content: 6.8 mg
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | High Output | Designation | F84T12/D/HO/ALTO 15PK |
Bulb Shape | T12 | Bulb Base | R17D |
Wattage | 100 W | Lumens | 6625 lm |
Color Temperature | 6500 K | Average Life | 1100 hr |
Light Color | Day Light | Color Rendering Index (CRI) | 79 |
Voltage Rating | 120 V | Diameter | 38.1 MM |
Maximum Overall Length | 2133.6 mm | Application | General Use |
UPC | 046677234539 |
Packages
1 - UNIT - 1 | 15 - UNIT = (15) | 675 - UNIT - 675 |