![phif96t12850alto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692342.jpg?preset=medium)
SIGNIFY 142760 8ft 75W 5000K T12 Fluorescent Lamp
Description
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F96T12/850 ALTO 15PK - 75 Watt, 96 Inch T12 Bright White Fluorescent Bulb - Slimline Instant Start - Style TL 850 - 1 Pin Base - Initial intemsity 6500 Lumens - Color rendering index 85 - Color temperature 5000 K - Life 12000 Hrs.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO, Slimline |
Item Name | T12 Fluorescent Lamp | Bulb Base Group | Single-Pin |
Designation | F96T12/850 ALTO 15PK | Bulb Shape | T12 |
Bulb Base | Fa8 | Wattage | 75 W |
Lumens | 6500 lm | Color Temperature | 5000 K |
Average Life | 12000 hr | Light Color | Bright White |
Color Rendering Index (CRI) | 85 | Start Type | Instant |
Maximum Overall Length | 2438.4 mm | Application | General |
UPC | 046677142766 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) | 675 - SKID - 675 |