![phif96t12cwaltotg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394459955.jpg?preset=medium)
PHILIPS LIGHTING 96 inch 60W 4100K T12 High CRI Lamp, White
Description
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T12 Linear Fluorescent Lamp | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Rod | Designation | F96T12/CW SUPREME/ALTO TG |
Bulb Shape | T12 | Bulb Base | G13 Medium |
Wattage | 75 W | Lumens | 5000 lm |
Color Temperature | 4100 K | Average Life | 7500 hr |
Light Color | 841 Cool White | Color Rendering Index (CRI) | 89 |
Voltage Rating | 55 V | Dimmable | No |
Diameter | 38.1 MM | Maximum Overall Length | 2438.4 mm |
UPC | 046677423162 |
Packages
15 - UNIT - (15) | 675 - SKID - 675 |