
SIGNIFY 381764 8 ft 110W 4100K ALTO T12 High Output Fluorescent Lamp
Description
STANDARD offers a wide range of fluorescent lamps for all lighting applications and needs. Although fluorescent lamp characteristics vary widely according to lamp types, in general, fluorescent lamps provide the following advantages: Low operating costs. Long life. Excellent light quality. Superior CRI. Increased lumen maintenance. STANDARD’s fluorescent lamps are available in a wide range of wattages, colour temperatures, sizes, and shapes.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent Lamp |
Type | TL | Designation | F96T12/CW/HO-O ALTO 15PK |
Bulb Shape | T12 | Bulb Base | R17D |
Wattage | 110 W | Lumens | 8800 lm |
Color Temperature | 4100 K | Average Life | 12000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 62 |
Start Type | Rapid | Voltage Rating | 816 V |
Bulb Color/Finish | Copolymer | Diameter | 38 mm |
Height | 1.5 in | Width | 1.500 in |
Maximum Overall Length | 96 in | Application | General Use |
UPC | 046677381769 |
Packages
15 - UNIT - (15) | 675 - SKID - 675 |