![phif96t12cwvho](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12911589.jpg?preset=medium)
PHILIPS LIGHTING 96 inch 215W R17d Philips T12 Very High Output Fluorescent Lamp, Cool White
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F96T12 CW VHO 1LP. 215 watt - 96 - T12 - Recessed Double Contact - (R17d) Base - Color/Finish: Cool White - Color Temperature: 4,100K - Average Lifetime: 12000 hours - Lumens (light output): 15200 - CRI: 62 - Very High Output.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | Very High Output | Designation | F96T12/CW/VHO 15PK |
Bulb Shape | T12 | Bulb Base | R17D |
Wattage | 215 W | Lumens | 15200 lm |
Color Temperature | 4100 K | Average Life | 12000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 62 |
Diameter | 38.1 MM | Maximum Overall Length | 2438.4 mm |
Application | General Use | UPC | 046677342340 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |