![phif96t12dhooalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692371.jpg?preset=medium)
PHILIPS LIGHTING 8ft 110W High Output T12 Fluorescent Daylight Lamp
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F96T12/D/HO-O ALTO 15PK. 110 watt - 96 - T12 - Recessed Double Contact - (R17d) Base - Color/Finish: Daylight - Color Temperature: 6,500K - Average Lifetime: 12000 hours - Lumens (light output): 7800 - CRI: 79 - High Output - Outdoor - Fluorescent Light Bulb.
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | High Output | Bulb Overall Shape | Rod |
Designation | F96T12/D/HO-O ALTO 15PK | Bulb Shape | T12 |
Bulb Base | R17D | Wattage | 110 W |
Lumens | 7800 lm | Color Temperature | 6500 K |
Average Life | 12000 hr | Light Color | Day Light |
Color Rendering Index (CRI) | 79 | Voltage Rating | 816 V |
Diameter | 38 mm | Maximum Overall Length | 2440 mm |
Application | General Use | UPC | 046677381776 |
Packages
15 - UNIT - (15) | 675 - SKID - 675 |