
SIGNIFY 372821 8ft 75W ALTO T12 Slimline High CRI Fluorescent Lamp, White
Description
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp. Slimline F96T12 DX ALTO. 75 Watt - Type: T12 Slimline - Linear Fluorescent Tube - Length: 96 In- 6500K - BulbStyle: Tubular - Base Style: Single Pin Double Ended - Base Code: Fa8 - Color Rendering Index: 84
Specifications
Brand Name | Philips Lighting | Item Name | T12 Linear Fluorescent |
Type | Fluorescent | Bulb Overall Shape | Rod |
Designation | F96T12/DLX/SLM/IS/FA8 | Bulb Shape | T12 |
Bulb Base | FA8 | Wattage | 75 W |
Lumens | 4500 lm | Color Temperature | 6500 K |
Average Life | 12000 hr | Light Color | Day Light Deluxe |
Color Rendering Index (CRI) | 84 | Start Type | Instant |
Diameter | 38 mm | Height | 1.5 in |
Width | 1.500 in | Maximum Overall Length | 2440 mm |
Application | General Use | UPC | 046677372828 |
Packages
15 - UNIT - (15) | 675 - SKID - 675 |