![phif96t12spec41alto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696564.jpg?preset=medium)
SIGNIFY 366500 LAMP FLUOR 96in 75W T1241K 366500
Description
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F96T12/SPEC41/ALTO. Fluorescent Lamps - Type: T12 Slimline Fluorescent Lamp - Wattage: 75 - Length: 96 - BulbStyle: Tubular, Linear - Base Style: Single Pin Double Ended - Base Code: Fa8 - Color Rendering Index: 73 - Standard package: 15.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO, Slimline |
Item Name | T12 Fluorescent Lamp | Type | Double Ended, Linear |
Bulb Base Group | Single-Pin | Bulb Overall Shape | Tubular |
Designation | F96T12/SPEC41/ALTO | Bulb Shape | T12 |
Bulb Base | Fa8 | Wattage | 75 W |
Lumens | 6425 lm | Color Temperature | 4100 K |
Color Rendering Index (CRI) | 73 | Maximum Overall Length | 2438.4 mm |
Application | General |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |