SIGNIFY 36656-7 96-inch 60W 3000K T12 Fluorescent Lamp
Description
Compact fluorescent lamp slimline instant start.
Specifications
Brand Name | Philips Lighting | Sub Brand | Slimline |
Item Name | T12 Fluorescent Lamp | Type | Compact, Linear |
Bulb Base Group | Single-Pin | Designation | F96T12/WW/EW/ALTO |
Bulb Shape | T12 | Wattage | 60 W |
Lumens | 5500 lm | Color Temperature | 3000 K |
Average Life | 12000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 53 | Start Type | Instant |
Maximum Overall Length | 96 in |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |