![phifb4035u6alto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687441.jpg?preset=medium)
SIGNIFY 378406 LAMP FLUOR 6in U-BENT40W T12 3K 378406
Description
U-Bent Fluorescent Lamp T12 FB40/35U/6 ALTO 12PK - 40W - BulbStyle: Tubular - Base Style: Medium Bi-Pin - Base Code: G13 - Color Rendering Index: 85.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T12 Fluorescent Lamp | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | U-Bent, Tubular | Designation | FB40/35U/6 ALTO 12PK |
Bulb Shape | T12 | Bulb Base | G13 Medium |
Wattage | 40 W | Lumens | 3100 lm |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 85 |
Maximum Overall Length | 569.976 mm | Application | General |
UPC | 046677378400 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |