![phifb34ww6ewalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692498.jpg?preset=medium)
SIGNIFY 378620 LAMP FLUOR 6in U-BENT40W T12 3K 378620
Description
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. FB34WW/6/EW ALTO 12PK. U-Bend 6'' Leg Spacing 22.4'' - 34W - Case Of 12 - Base type: Medium Bi-Pin - Base Information: Green Base - Bulb: T12-6U [U-bent T 12/8 inch with 6 spacing] - Execution: Econ-o-watt - Color Designation: Warm White - Life hours: 18000 - Color temperature Kelvin:3000 K.
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |