LITELINE 13-.07-inch 8W 3200K Mini Bi-Pin T4 Fluorescent Lamp
Description
T4 Triphosphor fluorescent lamp 8W, high colour rendering, 3200°K colour temperature, long life, and rapid start.
Specifications
Brand Name | Liteline | Item Name | T4 Fluorescent Lamp |
Type | Long Life, Triphosphor | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Rod | Bulb Shape | T4 |
Bulb Base | G5 Miniature | Wattage | 8 W |
Lumens | 440 lm | Color Temperature | 3200 K |
Color Rendering Index (CRI) | 82 | Start Type | Rapid Start |
Maximum Overall Length | 332 mm |
Packages
1 - UNIT - 1 |