LITELINE T4-12W41 12W 4100K Mini Bi-Pin T4 Fluorescent Lamp
Description
T4 Triphosphor fluorescent lamp 12W, high colour rendering, 4100K colour temperature, long life, and rapid start.
Specifications
Brand Name | Liteline | Item Name | T4 Linear Fluorescent Lamp |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Bulb Shape | T4 | Bulb Base | G5 Miniature Bi-Pin |
Wattage | 12 W | Lumens | 55 lm |
Color Temperature | 4100 K | Color Rendering Index (CRI) | 82 |
Maximum Overall Length | 17.05 in | Application | For General use |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |