LITELINE T4-20W41 20W 4100K Mini Bi-Pin T4 Fluorescent Lamp
Description
T4 Triphosphor fluorescent lamp 20W, high colour rendering, 4100K colour temperature, long life, and rapid start.
Specifications
Brand Name | Liteline | Item Name | T4 Fluorescent Lamp |
Type | Long Life, Triphosphor | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Rod | Bulb Shape | T4 |
Bulb Base | G5 Miniature | Wattage | 20 W |
Lumens | 55 lm | Color Temperature | 4100 K |
Color Rendering Index (CRI) | 82 | Maximum Overall Length | 523 mm |
Application | General |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |