![iwaf28t550k8psg5elume](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193757441.jpg?preset=medium)
STANDARD PRODUCTS 46 inch 28W 5000K E-Lume Min Bipin T5 HO Program Start Fluorescent Lamp, White
Description
FLUORESCENT LINEAR T5 28W 5000K PROGRAM START (PS) MIN BIPIN G5 E-LUME
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | T5 Linear Fluorescent Lamp | Type | LINEAR |
Bulb Base Group | Bi-Pin | Designation | F28T5/50K/8/PS/G5/ELUME |
Bulb Shape | T5 | Bulb Base | G5 Mini |
Wattage | 28 W | Lumens | 2.75k lm |
Color Temperature | 5000 K | Average Life | 30000 hr |
DLC | N | Color Rendering Index (CRI) | 85 |
Start Type | Programmed | Diameter | 16 MM |
Maximum Overall Length | 1168 mm | UPC | 069549591981 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |