
STANDARD PRODUCTS 46 inch 28W 3500K E-Lume Min Bipin T5 HO Program Start Fluorescent Lamp, White
Description
STANDARD® offers a variety of Fluorescent lamps within its E-Lume™ brand, providing a good balance between great value and excellent performance. Consult our brochure to learn more about our E-Lume™ brand Fluorescent lamps.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | T5 Linear Fluorescent | Type | LINEAR |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Designation | F28T5/35K/8/PS/G5/ELUME | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 28 W |
Lumens | 2900 lm | Color Temperature | 3500 K |
Average Life | 30000 hr | DLC | N |
Color Rendering Index (CRI) | 85 | Start Type | Program |
Diameter | 16 MM | Maximum Overall Length | 1168 mm |
UPC | 069549591967 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 2500 - UNIT - 2500 |