STANDARD PRODUCTS 34-inch 21W 4100K E-Lume Min Bipin T5 HO Program Start Fluorescent Lamp, White
Description
Fluorescent linear T5 shape lamp. Program-start method. 4100 K colour temperature. Cool white. 2100 initial luminous. 24000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | T5 Linear Fluorescent | Type | LINEAR |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Designation | F21T5/41K/8/PS/G5/ELUME | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 21 W |
Lumens | 2100 lm | Color Temperature | 4100 K |
Average Life | 30000 hr | DLC | N |
Color Rendering Index (CRI) | 85 | Start Type | Program |
Diameter | 16 mm | Maximum Overall Length | 864 mm |
UPC | 069549591912 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |