STANDARD PRODUCTS 34 inch 21W 3500K E-Lume Min Bipin T5 HO Program Start Fluorescent Lamp, White
Description
FLUORESCENT LINEAR T5 21W 3500K PROGRAM START (PS) MIN BIPIN G5 E-LUME
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | T5 Linear Fluorescent Lamp | Type | LINEAR |
Bulb Base Group | Bi-Pin | Bulb Shape | T5 |
Bulb Base | G5 Mini | Wattage | 21 W |
Lumens | 2100 lm | Color Temperature | 3500 K |
Average Life | 30000 hr | Light Color | White |
DLC | N | Color Rendering Index (CRI) | 85 |
Start Type | Programmed | Diameter | 16 mm |
Maximum Overall Length | 34 in | UPC | 069549591905 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |