![iwaf49t550k8hopsg5stdesv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477251487.jpg?preset=medium)
STANDARD PRODUCTS 46 inch 49W 5000K Min BiPin Program Start T5 HO Linear Fluorescent Lamp
Description
FLUORESCENT LINEAR T5 HO 49W 5000K PROGRAM START (PS) MIN BIPIN G5 STD
Specifications
Brand Name | Standard Products | Sub Brand | EarthSaver |
Item Name | T5 Linear Fluorescent Lamp | Type | High Output |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Designation | F49T5/50K/8/HO/PS/G5/STD ESV | Bulb Shape | T5 |
Bulb Base | G5 Mini | Wattage | 49 W |
Lumens | 4800 lm | Color Temperature | 5000 K |
Average Life | 30000 hr | Light Color | Neutral |
Color Rendering Index (CRI) | 85 | Start Type | Programmed |
Diameter | 16 MM | Maximum Overall Length | 1168 mm |
UPC | 069549600195 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |