![iwaf54t541k8hopsg5elume](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319584267.jpg?preset=medium)
STANDARD PRODUCTS 46 inch 54W 4100K 5000LM E-Lume T5 High Output G5 Base Linear Fluorescent Lamp, Cool White
Description
PRODUCT FEATURES:- Product Group:Linear- Product Type:T5- Starting Method:Program Start (PS)- Watts (W):54- Shape:T5- Base:Min Bipin G5- Colour Temperature (K):4100 (Cool White)- Colour:Cool White- Colour Rendering Index (CRI):85- Nominal Length - IN (mm):46 (1168)- Diameter (mm):16- Initial Lumens:5000- Mean Lumens:4450- Brand:E-Lume
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | T5 Fluorescent Lamp | Type | Linear |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Bulb Shape | T5 | Bulb Base | G5 Miniature |
Wattage | 54 W | Lumens | 5000 lm |
Color Temperature | 4100 K | Light Color | Cool White |
Color Rendering Index (CRI) | 85 | Ballast Type | Electronic |
Start Type | Program Start | Bulb Color/Finish | White |
Diameter | 16 mm | Maximum Overall Length | 46 in |
Standards | TCLP Compliant | Application | Hotels, Retail stores, Schools, Hospitals, Ambient lighting, Offices, Living Room, Kitchen, Under Cabinet Lighting |
UPC | 069549635708 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |