![iwaf54t541k8hopsg5std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/417825618.jpg?preset=medium)
STANDARD PRODUCTS 46 inch 54W 4100K Standard Products Min BiPin Program Start T5 HO Linear Fluorescent Lamp, White
Description
Operates on programmed start electronic ballast only. High system efficiency. Low mercury content and TCLP compliant. Energy savings and reduced maintenance cost. High colour consistency. One System extended lamp/ballast warranty.
Specifications
Brand Name | Standard Products | Sub Brand | EarthSaver |
Item Name | T5 Fluorescent Lamp | Type | Linear |
Bulb Base Group | Bi-Pin | Designation | F54T5/41K/8/HO/PS/G5/STD |
Bulb Shape | T5 | Bulb Base | G5 Miniature |
Wattage | 54 W | Lumens | 5000 lm |
Color Temperature | 4100 K | Average Life | 30000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 85 |
Ballast Type | Electronic | Start Type | Program Start |
Diameter | 16 mm | Maximum Overall Length | 46 in |
Standards | TCLP Compliant | UPC | 069549102453 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 40 - UNIT - 40 |