STANDARD PRODUCTS 46 inch 54W 3500K E-Lume Min Bipin T5 HO Program Start Fluorescent Lamp, White
Description
Fluorescent linear T5 shape lamp. Program-start method. 3500 K colour temperature. Warm white. 5000 initial luminous. 24000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | T5 Linear Fluorescent | Type | High Output |
Designation | F54T5/35K/8/HO/PS/G5/ELUME | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 54 W |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 85 |
Start Type | Program | UPC | 069549635715 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |