
PHILIPS LIGHTING 34 inch 21W 3000K Philips High Efficiency T5 Fluorescent Lamp, White
Description
Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile. F21T5/830/ALTO 40PK. 21 Watt - 3000K - T5 Fluorescent Lamp - Miniature Bi Pin Base - BulbStyle: Tubular, Standard - Base Code: G5 - Color Rendering Index: 85.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | TL | Bulb Base Group | Bi-Pin |
Designation | F21T5/830/ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 21 W |
Lumens | 2100 lm | Color Temperature | 3000 K |
Average Life | 10000 hr | Light Color | 830 Warm White |
Color Rendering Index (CRI) | 85 | Voltage Rating | 59 V |
Diameter | 17 mm | Maximum Overall Length | 863.2 mm |
Application | General Use | UPC | 046677230814 |
Packages
40 - UNIT - (40) | 3520 - SKID - 3520 |