
PHILIPS LIGHTING 34 inch 39W Philips SILHOUETTE ALTO Technology Series T5 HO Long Life Lamps, White
Description
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. 39W/835 Min Bipin T5 HO ALTO UNP - 39 Watts - 34'' - Case Of 40 - Base type: Miniature Bi-Pin - Bulb finish: Warm White - Life hours: 24000 - Color temperature Kelvin:3500 K - MOL:34
Specifications
Brand Name | Philips Lighting | Type | TL |
Wattage | 38.0 W | Lumens | 3500 lm |
Color Temperature | 3500 k | Average Life | 12000 hr |
Color Rendering Index (CRI) | 82 | Voltage Rating | 84 V |
Diameter | 0.67 in | Height | 0.630 in |
Width | 0.630 in | Application | ACCENT & DOWNLIGHTING |
UPC | 046677290238 |
Packages
40 - UNIT - (40) | 2000 - SKID - 2000 |