
PHILIPS LIGHTING 290262 54W 3000K 5000LM T5 High Output ALTO G5 Base Dimmable Lamp (40/Pack), Warm White
Description
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | High Output | Bulb Base Group | Bi-Pin |
Designation | F54T5/830/HO/ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 54 W |
Lumens | 5000 lm | Color Temperature | 3000 K |
Average Life | 12000 hr | Light Color | 830 Warm White |
Color Rendering Index (CRI) | 85 | Diameter | 17 mm |
Maximum Overall Length | 1163.2 mm | Application | General Use |
UPC | 046677290269 |
Packages
40 - UNIT - (40) | 4320 - SKID - 4320 |