Abbotsford
phif54t5835hoeaalto49w

PHILIPS LIGHTING 220509 49W 105V Philips T5 High Output Energy Advantage Fluorescent Lamp, White

Price $13.07 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:220509

Description

Philips Energy Advantage T5 HO 49W lamps are environmentallyresponsible, ultra-slim and have extraordinary light output with increased energy savings. F54T5/835 HO EA 49W/ALTO. , T5 Miniature Bipin - Programmed Start - TL 835 - 3500K - Bulb:T5 HO Linear - Base:G5 - Miniature 2-Pin -Package Qty:40 - Length(in):46 - Life (3hr Cycle):35000 - Life (12hr Cycle):40000 - Initial Lumens: 5000 - Design Lumens:4750 - CRI:85 - Energy Saving - Reduced mercury content - Meets NEMA Standard LSD 26

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type High Output Bulb Base Group Bi-Pin
Designation F54T5/835/HO/EA/ALTO 49W 40/1 Bulb Shape T5
Bulb Base G5 Miniature Wattage 49 W
Lumens 5000 lm Color Temperature 3500 K
Average Life 25000 hr Light Color 835 White
Color Rendering Index (CRI) 85 Diameter 17 mm
Maximum Overall Length 1163.2 mm Application General Use
UPC 046677220501

Packages

40 - UNIT - (40)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok