![phif54t5841hoeaalto49w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692275.jpg?preset=medium)
PHILIPS LIGHTING 220525 49W 105V Philips T5 High Output Energy Advantage Fluorescent Lamp, White
Description
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | High Output | Bulb Base Group | Bi-Pin |
Designation | F54T5/841/HO/EA/ALTO 49W 40/1 | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 49 W |
Lumens | 5000 lm | Color Temperature | 4100 K |
Average Life | 25000 hr | Light Color | 841 Cool White |
Color Rendering Index (CRI) | 85 | Diameter | 17 mm |
Maximum Overall Length | 1163.2 mm | Application | General Use |
UPC | 046677220525 |
Packages
40 - UNIT - (40) |