Abbotsford
phif54t5841ho

SIGNIFY 290833 46 inch 54W 120V 4100K Philips T5 High Output Flourescent Lamp, Cool White

Price $11.06 / EA Eco fees: $0.40
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:290833

Description

Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. 54W/840 Min Bipin T5 HO ALTO UNP - 40PK - Base type: Miniature Bi-Pin - Wattage: 54 Watts - Bulb finish: Cool White - Life hours: 24000 - Color temperature Kelvin: 4100 K - MOL:46 - Shape designation T5 - Style TL 841.

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type High Output Bulb Base Group Bi-Pin
Designation F54T5/841/HO/ALTO 40PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 54 W
Lumens 5000 lm Color Temperature 4100 K
Average Life 4000 hr Light Color 841 Cool White
Color Rendering Index (CRI) 85 Voltage Rating 120 to 130 V
Diameter 17 mm Height 0.591 in
Width 0.591 in Maximum Overall Length 1163.2 mm
Application General Use UPC 046677290832

Packages

40 - UNIT - (40) 4320 - SKID - 4320
This website uses cookies to ensure you get the best experience on our website. Read more
Ok