![phif54t5850hoeaalto49w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692281.jpg?preset=medium)
PHILIPS LIGHTING 46 inch 49W 107V Philips T5 High Output Energy Advantage Fluorescent Lamp, White
Description
Philips Energy Advantage T5 HO 49W lamps are environmentallyresponsible, ultra-slim and have extraordinary light output with increased energy savings. F54T5/850 HO EA 49W/ALTO - Miniature BiPin - 5,000K - 4850 Lumens - 82 CRI - Average Rated Life: 25,000 - Color Rendering Index: 82 - BulbStyle: Tubular, Linear.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | High Output | Bulb Base Group | Bi-Pin |
Designation | F54T5/850/HO/EA/ALTO 49W 40/1 | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 49 W |
Lumens | 4800 lm | Color Temperature | 5000 K |
Average Life | 25000 hr | Light Color | 850 Day Light |
Color Rendering Index (CRI) | 82 | Diameter | 17 mm |
Maximum Overall Length | 1163.2 mm | Application | General Use |
UPC | 046677406493 |
Packages
40 - UNIT - (40) |