
SIGNIFY 332478 12-inch 8W 56V T5 Preheat Fluorescent Lamp, Cool White
Description
Philips T5 Fluorescent Lamps are incredibly powerful, environmentally responsible, long life lamps with an ultra-slim profile. This translates into reduced maintenance and disposal costs and also allows the use of smaller fixtures—which reduces ceiling clutter.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | TL | Bulb Base Group | Bi-Pin |
Designation | F8T5/CW PH 25PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 8 W |
Lumens | 410 lm | Color Temperature | 4100 K |
Average Life | 7500 hr | Light Color | 640 Cool White |
Color Rendering Index (CRI) | 60 | Voltage Rating | 808 v |
Diameter | 15.9 mm | Application | For General Applications |
UPC | 046677114640 |
Packages
25 - UNIT - (25) | 3000 - SKID - 3000 |