
STANDARD PRODUCTS 34 inch 21W 5000K E-Lume Min Bipin T5 HO Program Start Fluorescent Lamp, White
Description
FLUORESCENT LINEAR T5 21W 5000K PREHEAT START (PH) MIN BIPIN G5 E-LUME
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | T5 Linear Fluorescent | Type | LINEAR |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Designation | F21T5/50K/8/PS/G5/ELUME | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 21 W |
Lumens | 2100 lm | Color Temperature | 5000 K |
Average Life | 24000 hr | DLC | N |
Color Rendering Index (CRI) | 85 | Start Type | Program |
Diameter | 16 mm | Maximum Overall Length | 864 mm |
UPC | 069549591929 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |