PHILIPS LIGHTING 34 inch 54W Philips T5 Standard Fluorescent Lamp, White
Description
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. 39W/841 Min Bipin T5 HO ALTO UNP. 39 Watts - T5 - 34'' - Case Of 40 - Base type: Miniature Bi-Pin - Wattage: 39 Watts - Bulb finish: Cool White - Life hours: 24000- Color temperature Kelvin:4100 K - MOL:34
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | High Output | Bulb Base Group | Bi-Pin |
Designation | F39T5/841/HO/ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 39 W |
Lumens | 3100 lm | Color Temperature | 4100 K |
Average Life | 12000 hr | Light Color | 841 Cool White |
Color Rendering Index (CRI) | 85 | Voltage Rating | 84 V |
Diameter | 17 mm | Maximum Overall Length | 863.2 mm |
Application | General Use | UPC | 046677290252 |
Packages
40 - UNIT - (40) |