
STANDARD PRODUCTS 24 inch 17W 4100K Med BiPin Rapid Start T8 Linear Fluorescent
Description
This Standard® T8 rapid start linear fluorescent lamp has a Med Bipin G13 base and a 4 100 K color temperature.
Specifications
Brand Name | Standard Products | Sub Brand | EarthSaver |
Item Name | T8 Linear Fluorescent | Type | LINEAR |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Designation | F17T8/41K/8/RS/G13/STD ESV | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 17 W |
Lumens | 1400 lm | Color Temperature | 4100 K |
Average Life | 30000 hr | DLC | N |
Color Rendering Index (CRI) | 85 | Start Type | Rapid |
Diameter | 26 mm | Maximum Overall Length | 610 mm |
UPC | 069549100022 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 2400 - UNIT - 2400 |