![iwaf25t841k8rsg13stdesv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/76222802.jpg?preset=medium)
STANDARD PRODUCTS 36 inch 25W 4100K Med BiPin Rapid Start T8 Linear Fluorescent
Description
The 900 series provides an excellent color rendering. High system efficiency. Compatible with all T8 electronic ballasts. Energy savings and reduced maintenance cost. Low mercury content and TCLP compliant. One System extended lamp/ballast warranty.
Specifications
Brand Name | Standard Products | Sub Brand | EarthSaver |
Item Name | T8 Linear Fluorescent Lamp | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tubular | Designation | F25T8/41K/8/RS/G13/STD ESV |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Wattage | 25 W | Lumens | 2225 lm |
Color Temperature | 4100 K | Average Life | 24000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 85 |
Start Type | Rapid | Diameter | 1 in |
Maximum Overall Length | 36 in | UPC | 069549100039 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |