![iwaf25t850k9rsg13](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193757611.jpg?preset=medium)
STANDARD PRODUCTS 36 inch 25W 5000K Standard Products T8 Rapid Start Linear Fluorescent Lamp, White
Description
STANDARD® offers a wide range of Linear Fluorescent lamps for all lighting applications and needs. Our Linear Fluorescent lamps are available in a wide range of wattages, colour temperatures and sizes. Browse our brochure to learn more about our Linear Fluorescent lamp product line.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | T8 Linear Fluorescent Lamp | Type | Full Spectrum |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Designation | F25T8/50K/9/RS/G13 | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 25 W |
Lumens | 1550 lm | Color Temperature | 5000 K |
Average Life | 20000 hr | Light Color | 850 Day Light |
DLC | N | Color Rendering Index (CRI) | 98 |
Start Type | Rapid | Diameter | 26 MM |
Maximum Overall Length | 915 mm | UPC | 046677221591 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |